Motion
WSPK-24-SS
Two Piece Split Double Wide Clamp Collar with Keyway - Two Piece - Split, Stainless Steel, 1.5000 in Bore, 2.3750 in OD, 1.1875 in Width
Mi Item #11878829
MFR #WSPK-24-SS
Price$967.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Double Wide Clamp Collar with Keyway - Two Piece - Split, Stainless Steel, 1.5000 in Bore, 2.3750 in OD, 1.1875 in Width
Mi Item #11878829
MFR #WSPK-24-SS

Mfr description
WSPK-24-SS NOMAR SHAFT COLLAR DOUBLE WID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$967.75/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Bore Size
    1.5000 in
  • Clearance Diameter Max
    2.5780 in
  • Outside Diameter
    2.3750 in
  • Screw Size
    1/4-28
  • Weight
    0.810 lb
  • Width
    1.1875 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp w/Keyway
  • Manufacturer Catalog Number
    WSPK-24-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452930608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)