Motion
WSPK-6-SS
Ruland WSPK-6-SS - 3/8" Double Wide Shaft Collar, 303 Stainless Steel, Two-Piece Clamp Style With Keyway, 7/8" OD, 3/4" Width
MI ITEM #11878835
MFR #WSPK-6-SS
Price$215.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland WSPK-6-SS - 3/8" Double Wide Shaft Collar, 303 Stainless Steel, Two-Piece Clamp Style With Keyway, 7/8" OD, 3/4" Width
MI ITEM #11878835
MFR #WSPK-6-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$215.31/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Bore Size
    0.3750 in
  • Clearance Diameter Max
    1.0270 in
  • Outside Diameter
    0.8750 in
  • Screw Size
    #6-32
  • Weight
    0.090 lb
  • Width
    0.7500 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp w/Keyway
  • Manufacturer Catalog Number
    WSPK-6-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452930614

Overview

Mfr description
WSPK-6-SS NOMAR SHAFT COLLAR DOUBLE WIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought