Motion
WSPK-8-F
Ruland WSPK-8-F - 1/2" Double Wide Shaft Collar, Black Oxide Steel, Two-Piece Clamp Style With Keyway, 1 1/8" OD, 7/8" Width
Mi Item #11878836
MFR #WSPK-8-F
Price$57.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland WSPK-8-F - 1/2" Double Wide Shaft Collar, Black Oxide Steel, Two-Piece Clamp Style With Keyway, 1 1/8" OD, 7/8" Width
Mi Item #11878836
MFR #WSPK-8-F

Mfr description
WSPK-8-F NOMAR SHAFT COLLAR DOUBLE WIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.24/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Bore Size
    0.5000 in
  • Clearance Diameter Max
    1.2810 in
  • Outside Diameter
    1.1250 in
  • Screw Size
    #8-32
  • Weight
    0.170 lb
  • Width
    0.8750 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp w/Keyway
  • Manufacturer Catalog Number
    WSPK-8-F
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452930615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)