Motion
WSPK-8-SS
Ruland WSPK-8-SS - 1/2" Double Wide Shaft Collar, 303 Stainless Steel, Two-Piece Clamp Style With Keyway, 1 1/8" OD, 7/8" Width
MI ITEM #11878837
MFR #WSPK-8-SS
List Price$182.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland WSPK-8-SS - 1/2" Double Wide Shaft Collar, 303 Stainless Steel, Two-Piece Clamp Style With Keyway, 1 1/8" OD, 7/8" Width
MI ITEM #11878837
MFR #WSPK-8-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.13/each for your price

Overview

Mfr description
WSPK-8-SS NOMAR SHAFT COLLAR DOUBLE WIDE

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp w/Keyway
  • Bore Diameter
    0.5000 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.1250 in
  • Bore Size
    0.5000 in
  • Width
    0.8750 in
  • Material
    Stainless Steel
  • Clearance Diameter Max
    1.2810 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    #8-32
  • Weight
    0.170 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    WSPK-8-SS
  • UPC_NO
    63452930616

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought