Motion
BC36-30MM-1"-A
Ruland BC36-30MM-1"-A - Ruland BC36-30MM-1"-A, 30mm x 1" Bellows Coupling, High Stiffness, Aluminum, 2.250" (57.2mm), OD 3.235" (82.2mm) Length
MI ITEM #11878959
MFR #BC36-30MM-1"-A
List Price$467.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BC36-30MM-1"-A - Ruland BC36-30MM-1"-A, 30mm x 1" Bellows Coupling, High Stiffness, Aluminum, 2.250" (57.2mm), OD 3.235" (82.2mm) Length
MI ITEM #11878959
MFR #BC36-30MM-1"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$467.71/each for your price

Overview

Mfr description
63452930764 BC36-30MM-1"-A BELLOWS COUPL

Specifications

  • Outside Diameter
    2.2500 in
  • Bore Size
    1.1810 in
  • Torque Capacity
    44.16 ft-lbs
  • Length Through Bore
    1.4960 in
  • Torsional Stiffness
    1200 in-lb/deg
  • Dynamic Torque Non Reversing
    29.94 N-m
  • Series
    MBC/BC
  • Weight
    0.700 lb
  • UPC_NO
    63452930764

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text