Motion
BC36-7/8"-16MM-A

RULAND MANUFACTURING CO
BC36-7/8"-16MM-A

Ruland BC36-7/8"-16MM-A - Ruland BC36-7/8"-16MM-A, 7/8" x 16mm Bellows Coupling, High Stiffness, Aluminum, 2.250" (57.2mm), OD 3.235" (82.2mm) Length
MI ITEM #11878975
MFR #BC36-7/8"-16MM-A
Price$467.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
BC36-7/8"-16MM-A

Ruland BC36-7/8"-16MM-A - Ruland BC36-7/8"-16MM-A, 7/8" x 16mm Bellows Coupling, High Stiffness, Aluminum, 2.250" (57.2mm), OD 3.235" (82.2mm) Length
MI ITEM #11878975
MFR #BC36-7/8"-16MM-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$467.71/each

Specifications

Dimensions

  • Bore Size
    0.8750 in
  • Length Through Bore
    1.4960 in
  • Outside Diameter
    2.2500 in
  • Weight
    0.788 lb

Details

  • Dynamic Torque Non Reversing
    29.94 N-m
  • Series
    BCL/MBC
  • Torque Capacity
    44.16 ft-lbs
  • Torsional Stiffness
    1200 in-lb/deg
  • UPC_NO
    63452930780

Overview

Mfr description
63452930780 BC36-7/8"-16MM-A BELLOWS COU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought