Motion
BCK36-24MM-3/4"-A

RULAND MANUFACTURING CO
BCK36-24MM-3/4"-A

Ruland BCK36-24MM-3/4"-A - Ruland BCK36-24MM-3/4"-A, 24mm x 3/4" Bellows Coupling with Keyways, High Stiffness, Aluminum, 2.250" (57.2mm), OD 3.235" (82.2mm) Length
MI ITEM #11879031
MFR #BCK36-24MM-3/4"-A
Your Price$393.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
BCK36-24MM-3/4"-A

Ruland BCK36-24MM-3/4"-A - Ruland BCK36-24MM-3/4"-A, 24mm x 3/4" Bellows Coupling with Keyways, High Stiffness, Aluminum, 2.250" (57.2mm), OD 3.235" (82.2mm) Length
MI ITEM #11879031
MFR #BCK36-24MM-3/4"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$393.20/each(List $542.61)

Overview

Mfr description
63452930864 BCK36-24MM-3/4"-A BELLOWS CO

Specifications

  • Outside Diameter
    2.2500 in
  • Bore Size
    0.9450 in
  • Torque Capacity
    44.16 ft-lbs
  • Length Through Bore
    1.4960 in
  • Torsional Stiffness
    1200 in-lb/deg
  • Dynamic Torque Non Reversing
    29.94 N-m
  • Series
    MBCK/BCK
  • Weight
    0.768 lb
  • UPC_NO
    63452930864

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text