Motion
BCK36-28MM-5/8"-A

RULAND MANUFACTURING CO
BCK36-28MM-5/8"-A

Ruland BCK36-28MM-5/8"-A - Ruland BCK36-28MM-5/8"-A, 28mm x 5/8" Bellows Coupling with Keyways, High Stiffness, Aluminum, 2.250" (57.2mm), OD 3.235" (82.2mm) Length
Mi Item #11879041
MFR #BCK36-28MM-5/8"-A
Price$542.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
BCK36-28MM-5/8"-A

Ruland BCK36-28MM-5/8"-A - Ruland BCK36-28MM-5/8"-A, 28mm x 5/8" Bellows Coupling with Keyways, High Stiffness, Aluminum, 2.250" (57.2mm), OD 3.235" (82.2mm) Length
Mi Item #11879041
MFR #BCK36-28MM-5/8"-A

Mfr description
63452930874 BCK36-28MM-5/8"-A BELLOWS CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.61/each

Specifications

Dimensions

  • Bore Size
    1.1020 in
  • Length Through Bore
    1.4960 in
  • Outside Diameter
    2.2500 in
  • Weight
    0.756 lb

Details

  • Dynamic Torque Non Reversing
    29.94 N-m
  • Series
    MBCK/BCK
  • Torque Capacity
    44.16 ft-lbs
  • Torsional Stiffness
    1200 in-lb/deg
  • UPC_NO
    63452930874
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)