Motion
MWC20-1/4"-1/4"-SS

RULAND MANUFACTURING CO
MWC20-1/4"-1/4"-SS

Clamp-on Rigid Coupling - 4, 20 mm OD, 28 mm Length, 7075 Aluminum
MI ITEM #11879087
MFR #MWC20-1/4"-1/4"-SS
List Price$234.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWC20-1/4"-1/4"-SS

Clamp-on Rigid Coupling - 4, 20 mm OD, 28 mm Length, 7075 Aluminum
MI ITEM #11879087
MFR #MWC20-1/4"-1/4"-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$234.80/each for your price

Overview

Mfr description
63452920721 MWC20-1/4"-1/4"-SS BEAM COUP

Specifications

  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    0.2500 in
  • Number Of Beams
    4
  • Outside Diameter
    20 mm
  • Overall Length
    28 mm
  • Length Through Bore
    0.5350 in
  • Material
    7075 Aluminum
  • Torque Capacity
    0.96 ft-lbs
  • Torsional Stiffness
    2.010 N-m/deg
  • Bore Tolerance
    +0.001 in to -0.000 in | +0.025 mm to -0.000 mm
  • Weight
    0.150 lb
  • Series
    MW-Series 4 Beam Coupling
  • UPC_NO
    63452920721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought