Motion
THX:BT-1/4-3/16"

RULAND MANUFACTURING CO
THX:BT-1/4-3/16"

Non-Impact Socket - 1/4 in Drive Size, 3/16 in Socket Size, Hex Bit, Standard Type
MI ITEM #11879344
MFR #THX:BT-1/4-3/16"
List Price$63.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
THX:BT-1/4-3/16"

Non-Impact Socket - 1/4 in Drive Size, 3/16 in Socket Size, Hex Bit, Standard Type
MI ITEM #11879344
MFR #THX:BT-1/4-3/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.42/each for your price

Overview

Mfr description
63452922275 THX:BT-1/4-3/16" TORQUE WREN

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    3/16 in
  • Socket Points
    Hex Bit
  • Overall Length
    1.8750 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought