Motion
THX:BT-1/4-5/64"

RULAND MANUFACTURING CO
THX:BT-1/4-5/64"

Non-impact Socket - Imperial, 1/4 in Drive Size, 5/64 in Socket Size, 6 PT, Chrome Plated Finish
Mi Item #11879347
MFR #THX:BT-1/4-5/64"
Price$62.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
THX:BT-1/4-5/64"

Non-impact Socket - Imperial, 1/4 in Drive Size, 5/64 in Socket Size, 6 PT, Chrome Plated Finish
Mi Item #11879347
MFR #THX:BT-1/4-5/64"

Mfr description
63452922270 THX:BT-1/4-5/64" TORQUE WREN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.75/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.8750 in
  • Socket Size
    5/64 in

Details

  • Color Finish
    Chrome
  • Finish Coating
    Chrome Plated
  • Material
    Steel
  • Measurement System
    Imperial
  • Socket Points
    6 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)