Motion
THX:BT-1/4-7/64"

RULAND MANUFACTURING CO
THX:BT-1/4-7/64"

Non-Impact Socket - 1/4 in Drive Size, 7/64 in Socket Size, Hex Bit, Standard Type
MI ITEM #11879348
MFR #THX:BT-1/4-7/64"
Price$62.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
THX:BT-1/4-7/64"

Non-Impact Socket - 1/4 in Drive Size, 7/64 in Socket Size, Hex Bit, Standard Type
MI ITEM #11879348
MFR #THX:BT-1/4-7/64"

Mfr description
63452922272 THX:BT-1/4-7/64" TORQUE WREN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.75/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.8750 in
  • Socket Size
    7/64 in

Details

  • Socket Points
    Hex Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)