Motion
THX:BT-1/4-9/64"

RULAND MANUFACTURING CO
THX:BT-1/4-9/64"

Non-Impact Socket - 1/4 in Drive Size, 9/64 in Socket Size, Hex Bit, Standard Type
MI ITEM #11879349
MFR #THX:BT-1/4-9/64"
List Price$62.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
THX:BT-1/4-9/64"

Non-Impact Socket - 1/4 in Drive Size, 9/64 in Socket Size, Hex Bit, Standard Type
MI ITEM #11879349
MFR #THX:BT-1/4-9/64"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.75/each for your price

Overview

Mfr description
63452922273 THX:BT-1/4-9/64" TORQUE WREN

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    9/64 in
  • Socket Points
    Hex Bit
  • Material
    Chrome Plated Steel
  • Overall Length
    1.8750 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought