Motion
THX:BT-3/8-1/8"
Non-Impact Socket - 3/8 in Drive Size, 1/8 in Socket Size, Hex Bit, Standard Type
MI ITEM #11879351
MFR #THX:BT-3/8-1/8"
List Price$63.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 1/8 in Socket Size, Hex Bit, Standard Type
MI ITEM #11879351
MFR #THX:BT-3/8-1/8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.57/each for your price

Overview

Mfr description
63452922291 THX:BT-3/8-1/8" TORQUE WRENC

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    1/8 in
  • Socket Points
    Hex Bit
  • Overall Length
    2.7500 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought