Motion
THX:BT-3/8-5/16"

RULAND MANUFACTURING CO
THX:BT-3/8-5/16"

Non-Impact Socket - 3/8 in Drive Size, 5/16 in Socket Size, Hex Bit, Standard Type
MI ITEM #11879353
MFR #THX:BT-3/8-5/16"
Price$68.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
THX:BT-3/8-5/16"

Non-Impact Socket - 3/8 in Drive Size, 5/16 in Socket Size, Hex Bit, Standard Type
MI ITEM #11879353
MFR #THX:BT-3/8-5/16"

Mfr description
63452922285 THX:BT-3/8-5/16" TORQUE WREN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.15/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2.7500 in
  • Socket Size
    5/16 in

Details

  • Material
    Chrome Plated Steel
  • Socket Points
    Hex Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)