Motion
THX:BT-3/8-5/32"

RULAND MANUFACTURING CO
THX:BT-3/8-5/32"

Non-Impact Socket - 3/8 in Drive Size, 5/32 in Socket Size, Hex Bit, Standard Type
MI ITEM #11879354
MFR #THX:BT-3/8-5/32"
List Price$62.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
THX:BT-3/8-5/32"

Non-Impact Socket - 3/8 in Drive Size, 5/32 in Socket Size, Hex Bit, Standard Type
MI ITEM #11879354
MFR #THX:BT-3/8-5/32"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.03/each for your price

Overview

Mfr description
63452922282 THX:BT-3/8-5/32" TORQUE WREN

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    5/32 in
  • Socket Points
    Hex Bit
  • Overall Length
    2.7500 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought