Motion
THX:MR-1/2-1/4"
Non-Impact Socket - 1/2 in Drive Size, 1/4 in Socket Size, Hex Bit, Standard Type
MI ITEM #11879355
MFR #THX:MR-1/2-1/4"
List Price$79.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 1/4 in Socket Size, Hex Bit, Standard Type
MI ITEM #11879355
MFR #THX:MR-1/2-1/4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.11/each for your price

Overview

Mfr description
63452922293 THX:MR-1/2-1/4" TORQUE WRENC

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    1/4 in
  • Socket Points
    Hex Bit
  • Material
    Chrome Plated Alloy Steel
  • Overall Length
    2.2500 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text