Motion
THX:MR-1/2-5/16"

RULAND MANUFACTURING CO
THX:MR-1/2-5/16"

Hex Bit Socket - 0.5000 in Drive Size, 5/16 in Socket Size, Hex Bit, Hex Bit Type, Chrome Finish
Mi Item #11879356
MFR #THX:MR-1/2-5/16"
Price$97.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
THX:MR-1/2-5/16"

Hex Bit Socket - 0.5000 in Drive Size, 5/16 in Socket Size, Hex Bit, Hex Bit Type, Chrome Finish
Mi Item #11879356
MFR #THX:MR-1/2-5/16"

Mfr description
63452922289 THX:MR-1/2-5/16" TORQUE WREN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.78/each

Specifications

Dimensions

  • Drive Size
    0.5000 in
  • Overall Length
    3.2500 in, 83 mm
  • Single Part Height
    3.2500 in;83 mm
  • Single Part Length
    3.2500 in;83 mm
  • Socket Size
    5/16 in

Details

  • Color Finish
    Chrome
  • Deep Well
    No
  • Finish Coating
    Chrome
  • Material
    Heat-Treated Alloy Steel
  • Socket Points
    Hex Bit
  • Socket Type
    Hex Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)