Motion
MDCDE33-15-15-A
Complete Disc Coupling - Series MDCDE, 1.3125 in OD, 45 mm OAL
MI ITEM #11880634
MFR #MDCDE33-15-15-A
List Price$273.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - Series MDCDE, 1.3125 in OD, 45 mm OAL
MI ITEM #11880634
MFR #MDCDE33-15-15-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$273.79/each for your price

Overview

Mfr description
63452908956 MDCDE33-15-15-A DISC COUPLIN

Specifications

  • Series
    MDCDE
  • Bore Size
    0.5910 in
  • Angular Misalignment
    2 °
  • Overall Length
    45 mm
  • Axial Misalignment
    0.0160 in
  • Outside Diameter
    1.3125 in
  • Torque Capacity
    8.33 ft-lbs
  • Length Through Bore
    0.8430 in
  • Number Of Discs
    2
  • Dynamic Torque Non Reversing
    5.65 N-m
  • Weight
    0.165 lb
  • UPC_NO
    63452908956
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Parallel Misalignment
    0.0080 in
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought