Motion
SPX-24-20-F
Clamp-on Rigid Coupling - SPX Series, Steel, Bore - Side 1: 1.5000 in, Bore - Side 2: 1.2500 in
MI ITEM #11880637
MFR #SPX-24-20-F
List Price$334.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - SPX Series, Steel, Bore - Side 1: 1.5000 in, Bore - Side 2: 1.2500 in
MI ITEM #11880637
MFR #SPX-24-20-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$334.45/each for your price

Overview

Mfr description
63452906594 SPX-24-20-F NOMAR TWO-PIECE

Specifications

  • Coupling Type
    Two-Piece Clamp
  • Clearance Diameter Max
    2.8860 in
  • Bore - Side 1
    1.5000 in
  • Bore - Side 2
    1.2500 in
  • Coupling Material
    Steel
  • Outside Diameter
    2.6250 in
  • Overall Length
    3.8750 in
  • Torque Capacity
    854 ft-lbs
  • Bore Size
    1.2500 in
  • Screw Material
    Alloy Steel with Nypatch
  • Coupling Length
    3.8750 in
  • Series
    SPX
  • Bore Tolerance
    +.002 in / +.0005 in
  • Temperature Rating
    -40 to 350 °F
  • Weight
    3.844 lb
  • Harmonization Code
    8483.60.8000
  • Bore Diameter
    1.5000 in
  • UPC_NO
    63452906594
  • Lubrication
    Maintenance Free
  • Number Of Locking Screws
    8
  • Material
    1215 Carbon Steel
  • Torque Rating (in-lb)
    10250 in-lb
  • Screw Size
    5/16 - 24
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought