Motion
W9491-K4E
20V High-torque 1" Drive Cordless Impact Wrench Kit, 2600 ft-lbs Nut-busting Torque, 4 Batteries and Charger, Standard Anvil
Mi Item #11880660
MFR #W9491-K4E
Price$2,069.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20V High-torque 1" Drive Cordless Impact Wrench Kit, 2600 ft-lbs Nut-busting Torque, 4 Batteries and Charger, Standard Anvil
Mi Item #11880660
MFR #W9491-K4E

Mfr description
W9491-K4E 1IN 20V CORDLESS IMPACT KIT
  • POWER: World's Most Powerful 1" Cordless Impact Wrench with best in class power-to-weight ratio. 2,600 ft-lbs of nut busting torque, 2,200 ft-lbs of tightening torque.
  • PRODUCTIVITY: 250 bolts per charge – tackle a full day’s worth of work. Reduce set up time of jobs up to 15% compared to air tools. No waiting on air for roadside applications.
  • IP56 rated for tough environmental conditions.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,069.79/each

Specifications

Dimensions

  • Blows per Minute
    1170
  • Drive Size
    1 in
  • Overall Length
    20.13 in
  • Tool Weight
    27.5 lb
  • Torque
    3000 ft-lbs

Details

  • Batteries Included
    Yes
  • Battery Series
    IQV® 20
  • Battery Type
    Lithium Ion
  • Battery Voltage
    20 V
  • Case Included
    Yes
  • Certification
    Ul Listed, Csa Certified
  • Charger Included
    Yes
  • CSA Certified
    Yes
  • ECCN
    EAR99
  • Handle Style
    D-Handle
  • Harmonization Code
    8467290040
  • Includes
    W9491 1" Impact Wrench, (4) BL2022 5.0Ah Batteries, BC1221 Dual Bay Charger, Charger Cord, Manuals
  • Manufacturer Upc Number
    663023155753
  • Material
    Composite/Aluminum/Steel
  • Max Rpm
    890 rpm
  • Maximum Speed
    890 rpm
  • Maximum Torque
    2600 ft-lbs
  • Number Of Batteries Required
    2
  • Number Of Pieces
    1
  • Power Source
    Battery powered
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Reversible
    Yes
  • UL Listed
    Yes
  • UPC_NO
    663023155753
  • Variable Speed
    Variable Speed
  • Voltage
    20 V dc
  • Warranty
    3 yr limited
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)