Specifications
Dimensions
- Weight0.075 lbs
Details
- Continuous Temperature Range-40 °F to 212 °F
- Cross Section0.8071 in, 20.50 mm
- Design TypeVS
- Lip MaterialNitrile Rubber
- SeriesVS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)