Motion
220 VA R
V-Ring - 8.2677 to 9.2519 in Shaft Range, Nitrile Material
MI ITEM #11888056
MFR #220 VA R
Price$54.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Ring - 8.2677 to 9.2519 in Shaft Range, Nitrile Material
MI ITEM #11888056
MFR #220 VA R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.29/each

Specifications

Dimensions

  • Fitted Width For V Ring
    0.7874 in
  • Overall Width
    0.9843 in, 25 mm
  • Seal Seat Width
    0.5630 in; 14.30 mm
  • Shaft Or Inside Diameter Range
    8.2677 to 9.2519 in
  • Weight
    0.000397 lbs

Details

  • Design Type
    VA
  • Lip Material
    Nitrile
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F

Overview

Mfr description
220 VA R SMALL V-RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought