Motion
.7536XS3EJPR56J

WEG ELECTRIC CORP
.7536XS3EJPR56J

3600 rpm, 208-230/460V, 56J Frame, TEFC Enclosure
MI ITEM #11888227
MFR #.7536XS3EJPR56J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.7536XS3EJPR56J

3600 rpm, 208-230/460V, 56J Frame, TEFC Enclosure
MI ITEM #11888227
MFR #.7536XS3EJPR56J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
.7536XS3EJPR56J MOTOR 0.75HP 2P 56J BCX1

Specifications

  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460V
  • Frame Size
    56J
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought