Motion
00118AS1BPF56-S

WEG ELECTRIC CORP
00118AS1BPF56-S

Motor - 1 hp, 1800 rpm, 1 ph, 115/208-230 V, 56 Frame, TEAO (Totally Enclosed Air Over) Enclosure
Mi Item #11888231
MFR #00118AS1BPF56-S
Price$747.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00118AS1BPF56-S

Motor - 1 hp, 1800 rpm, 1 ph, 115/208-230 V, 56 Frame, TEAO (Totally Enclosed Air Over) Enclosure
Mi Item #11888231
MFR #00118AS1BPF56-S

Mfr description
00118AS1BPF56-S MOTOR 1HP 4P 56 WCF2 ROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$747.45/each

Specifications

Dimensions

  • Frame Size
    56

Details

  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909522718550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)