Motion
00158XT3E56CFL

WEG ELECTRIC CORP
00158XT3E56CFL

1800 rpm, 208-230/460 V, 56C Frame, TEFC Enclosure
Mi Item #11888288
MFR #00158XT3E56CFL
Price$1,486.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00158XT3E56CFL

1800 rpm, 208-230/460 V, 56C Frame, TEFC Enclosure
Mi Item #11888288
MFR #00158XT3E56CFL

Mfr description
00158XT3E56CFL MOTOR 1.5HP 4P 56C WCF2 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,486.99/each

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1-1/2 hp
  • Motor Supply Voltage
    208-230/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)