Motion
00336ES1B182T-W22

WEG ELECTRIC CORP
00336ES1B182T-W22

Motor - 3 hp, 3600 rpm, 1 ph, 115/208-230 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #11888367
MFR #00336ES1B182T-W22
Price$1,398.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00336ES1B182T-W22

Motor - 3 hp, 3600 rpm, 1 ph, 115/208-230 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #11888367
MFR #00336ES1B182T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,398.19/each

Specifications

Dimensions

  • Frame Size
    182T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    7909323523582

Overview

Mfr description
00336ES1B182T-W22 MOTOR 3HP 2P 182/4T WF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought