Motion
00536OT3EJP56J-S

WEG ELECTRIC CORP
00536OT3EJP56J-S

3600 rpm, 3 ph, 208-230/460 V, 190/380 V, 56HJ Frame, ODP Enclosure
Mi Item #11888428
MFR #00536OT3EJP56J-S
Price$1,005.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00536OT3EJP56J-S

3600 rpm, 3 ph, 208-230/460 V, 190/380 V, 56HJ Frame, ODP Enclosure
Mi Item #11888428
MFR #00536OT3EJP56J-S

Mfr description
00536OT3EJP56J-S MOTOR 5HP 2P 56HJ WCA2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,005.06/each

Specifications

Dimensions

  • Frame Size
    56HJ

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380 V, 208-230/460 V
  • Product Type
    Pump Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)