Motion
10018AT3ECT405T-W22

WEG ELECTRIC CORP
10018AT3ECT405T-W22

1800 rpm, 3 ph, 208-230/460 V, 380 V, 404/5T Frame, TEAO Enclosure
MI ITEM #11888594
MFR #10018AT3ECT405T-W22
Your Price$17,337.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
10018AT3ECT405T-W22

1800 rpm, 3 ph, 208-230/460 V, 380 V, 404/5T Frame, TEAO Enclosure
MI ITEM #11888594
MFR #10018AT3ECT405T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17,337.20/each(List $20,804.64)

Overview

Mfr description
10018AT3ECT405T-W22 MOTOR 100HP 4P 404/5

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    100 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V, 380 V
  • Frame Size
    404/5T
  • Enclosure Type
    TEAO
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought