1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEG ELECTRIC CORP
BCXMRL11 CWM800
Contactor - 800 A, 2 Pole
Mi Item #
11888948
MFR #
BCXMRL11 CWM800
Price
$55.80
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
Contactors
WEG ELECTRIC CORP BCXMRL11 CWM800
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEG ELECTRIC CORP
BCXMRL11 CWM800
Contactor - 800 A, 2 Pole
Mi Item #
11888948
MFR #
BCXMRL11 CWM800
Mfr description
BCXMRL11 CWM800 CONTACT BLOCK BCXMRL11 C
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$55
.80
/each
Add to Cart
Specifications
Details
Ampere Rating
800 A
Coil Voltage
660 - 690 V
Frequency
50 Hz / 60 Hz
Number Of Poles
2
Product Type
Contactors
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items