1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEG ELECTRIC CORP
CFW100A01P6S220G2
AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 200 to 240 V, IP 20 Rating
MI ITEM #
11889154
MFR #
CFW100A01P6S220G2
Price
$308.55
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
AC Variable Frequency and Servo Drives
WEG ELECTRIC CORP CFW100A01P6S220G2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEG ELECTRIC CORP
CFW100A01P6S220G2
AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 200 to 240 V, IP 20 Rating
MI ITEM #
11889154
MFR #
CFW100A01P6S220G2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$308.55
/each
Qty
Add to Cart
Specifications
Details
Drive Supply Voltage
200/240 V ac
Enclosure Rating
IP 20
Enclosure Type
IP20
Number Of Input Phases
1 ph
Product Type
AC Variable Frequency & Servo Drives
Overview
Mfr description
CFW100A01P6S220G2 DRIVE CFW100A01P6S220G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought