Motion
CFW100B02P6S120G2

WEG ELECTRIC CORP
CFW100B02P6S120G2

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 110 to 127 V, IP 20 Rating
MI ITEM #11889155
MFR #CFW100B02P6S120G2
Your Price$428.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW100B02P6S120G2

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 110 to 127 V, IP 20 Rating
MI ITEM #11889155
MFR #CFW100B02P6S120G2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$428.09/each(List $492.30)

Overview

Mfr description
CFW100B02P6S120G2 DRIVE CFW100B02P6S120G

Specifications

  • Number Of Input Phases
    1 ph
  • Drive Supply Voltage
    110/127 V ac
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text