Motion
CFW100C04P2S220G2

WEG ELECTRIC CORP
CFW100C04P2S220G2

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 200 to 240 V, IP 20 Rating
MI ITEM #11889159
MFR #CFW100C04P2S220G2
Price$356.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW100C04P2S220G2

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 200 to 240 V, IP 20 Rating
MI ITEM #11889159
MFR #CFW100C04P2S220G2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$356.29/each

Specifications

Details

  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    IP 20
  • Enclosure Type
    IP20
  • Number Of Input Phases
    1 ph
  • Product Type
    AC Variable Frequency & Servo Drives

Overview

Mfr description
CFW100C04P2S220G2 DRIVE CFW100C04P2S220G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought