Motion
CFW110038T4O55DSZ

WEG ELECTRIC CORP
CFW110038T4O55DSZ

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, Output Current 38 A Normal Duty, IP 55 Rating, Vector Control
Mi Item #11889246
MFR #CFW110038T4O55DSZ
Price$6,032.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW110038T4O55DSZ

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, Output Current 38 A Normal Duty, IP 55 Rating, Vector Control
Mi Item #11889246
MFR #CFW110038T4O55DSZ

Mfr description
CFW110038T4O55DSZ INVERTER NACFW110038T4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,032.04/each

Specifications

Details

  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP 55
  • Enclosure Type
    IP55
  • Number Of Input Phases
    3 ph
  • Operation Mode
    Vector Control
  • Output Current Normal Duty
    38 A
  • Product Type
    AC Variable Frequency & Servo Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)