Motion
CFW300A02P6S1NB20

WEG ELECTRIC CORP
CFW300A02P6S1NB20

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 110 to 127 V, IP 20 Rating, Vector Control
Mi Item #11889381
MFR #CFW300A02P6S1NB20
Price$522.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW300A02P6S1NB20

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 110 to 127 V, IP 20 Rating, Vector Control
Mi Item #11889381
MFR #CFW300A02P6S1NB20

Mfr description
CFW300A02P6S1NB20 DRIVE CFW300A02P6S1NB2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$522.52/each

Specifications

Details

  • Drive Supply Voltage
    110/127 V ac
  • Enclosure Rating
    IP 20
  • Enclosure Type
    IP20
  • Number Of Input Phases
    1 ph
  • Operation Mode
    Vector Control
  • Product Type
    AC Variable Frequency & Servo Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)