Motion
CFW300A06P0T2NB20

WEG ELECTRIC CORP
CFW300A06P0T2NB20

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 200 to 240 V, Output Current 6 A Normal Duty, IP 20 Rating, Vector Control
MI ITEM #11889389
MFR #CFW300A06P0T2NB20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW300A06P0T2NB20

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 200 to 240 V, Output Current 6 A Normal Duty, IP 20 Rating, Vector Control
MI ITEM #11889389
MFR #CFW300A06P0T2NB20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFW300A06P0T2NB20 DRIVE CFW300A06P0T2NB2

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    200/240 V ac
  • Output Current Normal Duty
    6 A
  • Operation Mode
    Vector Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought