Motion
CFW500A04P3B2NB20G2

WEG ELECTRIC CORP
CFW500A04P3B2NB20G2

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 200 to 240 V, IP 20 Rating, Vector Control
MI ITEM #11889437
MFR #CFW500A04P3B2NB20G2
Your Price$671.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW500A04P3B2NB20G2

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 200 to 240 V, IP 20 Rating, Vector Control
MI ITEM #11889437
MFR #CFW500A04P3B2NB20G2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$671.03/each(List $771.69)

Overview

Mfr description
CFW500A04P3B2NB20G2 DRIVE CFW500A04P3B2N

Specifications

  • Number Of Input Phases
    1 ph
  • Drive Supply Voltage
    200/240 V ac
  • Operation Mode
    Vector Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought