Motion
CFW500A06P5T4DB66G2

WEG ELECTRIC CORP
CFW500A06P5T4DB66G2

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V, IP 66 Rating, Vector Control
MI ITEM #11889448
MFR #CFW500A06P5T4DB66G2
Your Price$1,590.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW500A06P5T4DB66G2

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V, IP 66 Rating, Vector Control
MI ITEM #11889448
MFR #CFW500A06P5T4DB66G2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,590.25/each(List $2,290.68)

Overview

Mfr description
CFW500A06P5T4DB66G2 DRIVE CFW500A06P5T4D

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    380/480 V ac
  • Operation Mode
    Vector Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP66
  • Enclosure Rating
    IP 66

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text