Motion
CFW500B04P3T4DB20G2

WEG ELECTRIC CORP
CFW500B04P3T4DB20G2

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V, IP 20 Rating, Vector Control
MI ITEM #11889464
MFR #CFW500B04P3T4DB20G2
Price$1,000.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW500B04P3T4DB20G2

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V, IP 20 Rating, Vector Control
MI ITEM #11889464
MFR #CFW500B04P3T4DB20G2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,000.80/each

Specifications

Details

  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP 20
  • Enclosure Type
    IP20
  • Number Of Input Phases
    3 ph
  • Operation Mode
    Vector Control
  • Product Type
    AC Variable Frequency & Servo Drives

Overview

Mfr description
CFW500B04P3T4DB20G2 DRIVE CFW500B04P3T4D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought