1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEG ELECTRIC CORP
CFW500B24P0T2DB66G2
AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 200 to 240 V, IP 66 Rating, Vector Control
MI ITEM #
11889481
MFR #
CFW500B24P0T2DB66G2
Price
$2,187.86
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
AC Variable Frequency and Servo Drives
WEG ELECTRIC CORP CFW500B24P0T2DB66G2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEG ELECTRIC CORP
CFW500B24P0T2DB66G2
AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 200 to 240 V, IP 66 Rating, Vector Control
MI ITEM #
11889481
MFR #
CFW500B24P0T2DB66G2
Mfr description
CFW500B24P0T2DB66G2 DRIVE CFW500B24P0T2D
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,187
.86
/each
Add to Cart
Specifications
Details
Drive Supply Voltage
200/240 V ac
Enclosure Rating
IP 66
Enclosure Type
IP66
Number Of Input Phases
3 ph
Operation Mode
Vector Control
Product Type
AC Variable Frequency & Servo Drives
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items