Motion
CFW500E49P0T4DB20G2

WEG ELECTRIC CORP
CFW500E49P0T4DB20G2

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V, Output Current 58 A Normal Duty, IP 20 Rating, Vector Control
Mi Item #11889527
MFR #CFW500E49P0T4DB20G2
Price$4,349.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW500E49P0T4DB20G2

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V, Output Current 58 A Normal Duty, IP 20 Rating, Vector Control
Mi Item #11889527
MFR #CFW500E49P0T4DB20G2

Mfr description
CFW500E49P0T4DB20G2 DRIVE CFW500E49P0T4D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,349.77/each

Specifications

Details

  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP 20
  • Enclosure Type
    IP20
  • Number Of Input Phases
    3 ph
  • Operation Mode
    Vector Control
  • Output Current Normal Duty
    58 A
  • Product Type
    AC Variable Frequency & Servo Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)