1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEG ELECTRIC CORP
CWB12-11-30D15
Contactor - 12 A, 1 Pole
Mi Item #
11889932
MFR #
CWB12-11-30D15
Price
$51.81
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
Contactors
WEG ELECTRIC CORP CWB12-11-30D15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEG ELECTRIC CORP
CWB12-11-30D15
Contactor - 12 A, 1 Pole
Mi Item #
11889932
MFR #
CWB12-11-30D15
Mfr description
CWB12-11-30D15 CONTACTOR CWB12-11-30D15
“Zero-Width” Mechanical Interlock
Simple and Compact Mounting of Surge Suppressor Blocks
Contactor Coil Operated on AC or DC
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$51
.81
/each
Add to Cart
Specifications
Details
Ampere Rating
12 A
Coil Voltage
120 V
Frequency
50 Hz / 60 Hz
Number Of Poles
1
Product Type
Contactors
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items