Motion
CWB50-11-30C03

WEG ELECTRIC CORP
CWB50-11-30C03

Contactor - 50 A, 1 Pole
MI ITEM #11890002
MFR #CWB50-11-30C03
Your Price$313.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CWB50-11-30C03

Contactor - 50 A, 1 Pole
MI ITEM #11890002
MFR #CWB50-11-30C03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$313.78/each(List $360.85)

Overview

Mfr description
CWB50-11-30C03 CONTACTOR CWB50-11-30C03
  • “Zero-Width” Mechanical Interlock
  • Simple and Compact Mounting of Surge Suppressor Blocks
  • Contactor Coil Operated on AC or DC
  • Simple and Organized Control Circuits
  • Additional Contact Blocks
  • Easy Access Power and Control Terminals

Specifications

  • Ampere Rating
    50 A
  • Product Type
    Contactors
  • Number Of Poles
    1
  • Coil Voltage
    24 V
  • Frequency
    50 Hz / 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text