1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEG ELECTRIC CORP
CWB50-11-30D39
Contactor - 50 A, 1 Pole
MI ITEM #
11890005
MFR #
CWB50-11-30D39
Price
$167.97
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
Contactors
WEG ELECTRIC CORP CWB50-11-30D39
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEG ELECTRIC CORP
CWB50-11-30D39
Contactor - 50 A, 1 Pole
MI ITEM #
11890005
MFR #
CWB50-11-30D39
Mfr description
CWB50-11-30D39 CONTACTOR CWB50-11-30D39
“Zero-Width” Mechanical Interlock
Simple and Compact Mounting of Surge Suppressor Blocks
Contactor Coil Operated on AC or DC
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$167
.97
/each
Add to Cart
Specifications
Details
Ampere Rating
50 A
Coil Voltage
480 V
Frequency
50 Hz / 60 Hz
Number Of Poles
1
Product Type
Contactors
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items