Motion
E05518XP3YAX250SMF3W

WEG ELECTRIC CORP
E05518XP3YAX250SMF3W

Motor - 75 hp, 1500 rpm, 3 ph, 380-400-415/660-690//460 V, 250S/M Frame, TEFC (Totally Enclosed Fan Cooled) - IC411 Enclosure, 1480 rpm Base
Mi Item #11890633
MFR #E05518XP3YAX250SMF3W
Price$34,699.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E05518XP3YAX250SMF3W

Motor - 75 hp, 1500 rpm, 3 ph, 380-400-415/660-690//460 V, 250S/M Frame, TEFC (Totally Enclosed Fan Cooled) - IC411 Enclosure, 1480 rpm Base
Mi Item #11890633
MFR #E05518XP3YAX250SMF3W

Mfr description
E05518XP3YAX250SMF3W MOTOR 55KW 4P 250S/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,699.94/each

Specifications

Dimensions

  • Frame Size
    250S/M

Details

  • Base RPM
    1480 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • kW
    55 kW
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    75 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    380-400-415/660-690//460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1500 rpm
  • UPC_NO
    7909158006519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)