Motion
1X400 CL PLANT 150 RED

GATES RUBBER CO
1X400 CL PLANT 150 RED

1X400 CL PLANT 150 RED
MI ITEM #11894669
MFR #1X400 CL PLANT 150 RED
Price$5.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X400 CL PLANT 150 RED

1X400 CL PLANT 150 RED
MI ITEM #11894669
MFR #1X400 CL PLANT 150 RED

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.81/each

Specifications

Dimensions

  • Length
    400 ft
  • Minimum Bend Radius
    8.0 in
  • Nominal Hose Outer Diameter  
    1.39 in

Details

  • Cover Color
    Red
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in–plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    770075810049
  • Working Pressure
    150 psi

Overview

Mfr description
3204-1200 1X400FT PLANT MASTER 150 RED C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought