Motion
3/4X600 PLANT XTRM 300AR RED

GATES RUBBER CO
3/4X600 PLANT XTRM 300AR RED

3/4X600 PLANT XTRM 300AR RED
MI ITEM #11894670
MFR #3/4X600 PLANT XTRM 300AR RED
Price$11.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4X600 PLANT XTRM 300AR RED

3/4X600 PLANT XTRM 300AR RED
MI ITEM #11894670
MFR #3/4X600 PLANT XTRM 300AR RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.31/each

Specifications

Dimensions

  • Length
    600 ft
  • Minimum Bend Radius
    5.0 in
  • Nominal Hose Outer Diameter  
    1.19 in

Details

  • Cover Color
    Red
  • Cover Material
    Carboxylated Nitrile - Type C4
  • Description
    RECOMMENDED FOR: Applications requiring a premium grade spiral hose with superior abrasion resistance, excellent flexibility and maximum resistance to air, water, petroleum oils and lubricating oils (to +212°F). Recommended for gasoline, kerosene, and fuel oil transfer only to +120°F.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075702917
  • Working Pressure
    300 psi

Overview

Mfr description
3205-0501 3/4X600 PREMOFLEX AR RED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought