Motion
177985
Deo-3 1 x 55 Gal
Mi Item #11895284
MFR #177985
Price$1,524.43/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deo-3 1 x 55 Gal
Mi Item #11895284
MFR #177985

Mfr description
177985 ZEP DEO-3 55 GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,524.43/dr

Specifications

Dimensions

  • Depth
    23.00
  • Height
    35.25
  • Width
    23.00

Details

  • Air Freshener Type
    Odor Eliminator
  • Application
    In sewers, sewage lines, sewage disposal plants, tanneries, food processing plants, landfills, rendering plants or wherever strong, persistant mal-odors are a problem
  • Chemical Type
    Water Based
  • Color
    Reddish Brown
  • Concentration
    Concentrated
  • Container Type
    Drum
  • Foam Action
    Low Foam
  • For Use With
    Zep Big Orange-E (aerosol), Zep Big Orange (aerosol)
  • Form
    Liquid
  • Manufacturer Upc Number
    690858177957
  • Package Quantity
    1
  • Prop 65 Statement
    WARNING: This product can expose you to chemicals including ethylene oxide, 1,4-dioxane, which is/are known to the State of California to cause cancer, and ethylene oxide, methanol, which is/are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
  • Scent
    Fruity
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)