Motion
165152
AFair SmokeScreen - RTU Smoke Odor Counteractant 1 x 2.75 Gal
Mi Item #11895289
MFR #165152
Price$154.10/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AFair SmokeScreen - RTU Smoke Odor Counteractant 1 x 2.75 Gal
Mi Item #11895289
MFR #165152

Mfr description
165152 AIR FAIR SMOKESCREEN 2.75GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.10/bt

Specifications

Dimensions

  • Depth
    9.20
  • Height
    11.80
  • Width
    7.90

Details

  • Air Freshener Type
    Odor Eliminator
  • Application
    Odors from stale cigarettes and cigar smoke, body wastes, food spillage, garbage, cooked foods, perspiration, pets, and fire damage
  • Chemical Type
    Water Based
  • Color
    Clear
  • Concentration
    RTU
  • Container Type
    Jug
  • Foam Action
    Low Foam
  • For Use With
    Zep Green Link Neutral Floor Cleaner, Zep Green Link Glass Cleaner, Zep Green Link Floor Stripper, Zep Green Link Floor Finish, Zep Green Link DZ-7, Zep Green Link Odorstroyer Extra
  • Form
    Liquid
  • Manufacturer Upc Number
    690858165114
  • Package Quantity
    1
  • Prop 65 Statement
    WARNING: This product can expose you to chemicals including 1,4-dioxane, which is/are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
  • Scent
    Pleasant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)