Motion
162101
162101 ZEP AIR FAIR LEMON 1 CS 12QTS
MI ITEM #11895292
MFR #162101
Price$16.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
162101 ZEP AIR FAIR LEMON 1 CS 12QTS
MI ITEM #11895292
MFR #162101

Mfr description
162101 ZEP AIR FAIR LEMON 1 CS 12QTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.74/each

Specifications

Dimensions

  • Height
    9.6 in
  • Width
    6.4 in

Details

  • Application
    Use as a spray mist to spray air with hand trigger sprayer provided to eliminate malodors. *Note: Do not spray on or allow contact with plastic surfaces such as dashboards, door panels, or drying agent, or instrument lenses as damage may occur. DO NOT add to rinse wax
  • Color
    Colorless
  • Form
    Liquid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)